missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Universal Oven UF with Forced-Air Convection & TwinDISPLAY

Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Brand:  Memmert™ UF160plus

3000.50 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12666997

  • £3705.00 / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UFplus.

  • Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
  • Temperature adjustment range: up to +300°C
  • Defined and programme-controlled fan speed
  • All-round heating system: absolutely uniform and precise temperature distribution
  • Pre-heated fresh air prevents temperature fluctuations
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
  • adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Overtemperature protection

The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.

Specifications

Specifications

5.9 cu. ft.
Stainless Steel (304/1.4301)
Forced
20°C to 300°C
2 high-definition TFT-colour displays (TwinDISPLAY)
Fully isolated Stainless Steel door with 2-point locking (compression door lock)
20 kg
8
Temperature control, autodiagnostic system
Adaptive multifunctional digital PID-microprocessor controller
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
400 x 560 x 720 mm
584 mm
560 mm
720 mm
400 mm
96 kg
115/230 V
50/60 Hz
CE, cUL, DVE, EAC, GS
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
161 L
Drying Oven
Temperature Control in Science, Research and Material Tests in Industry
Stainless Steel
UF160PLUS
Mains cable with plug (German type)
Stainless Steel
Up to 99.9°C: 0.1 / from 100°C: 0.5
3 years
745 x 1104 x 584 mm
745 mm
1104 mm
584 mm
122 kg
115/230 V, 50/60 Hz
1800/3200 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers