missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Forced-Air Refrigerator with Alarm
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
434 L
583 L
663 L
Temperature Range:
-2°C to +15°C
1°C to 15°C
Color:
Stainless Steel
White
Dimensions (L x W x H) Exterior:
1864 H x 750 W x 750 D mm
1900 H x 600 W x 680 D mm
2064 H x 750 W x 750 D mm
Unit Size:
Each
Description
- Choice of white or stainless steel exterior
- SwingLine door design with interchangeable hinges
- Ergonomic slimline handle
- Automatic defrost
- Dynamic cooling system
- Electronic control system
- External digital temperature display
Specifications
Specifications
| Capacity (Metric) | 434 L |
| Temperature Range | 1°C to 15°C |
| Refrigerant | R600A |
| Door Style | Self-closing |
| Door Material | Steel |
| Shelves | 6 |
| Cabinet Material | Steel |
| Interior | Plastic Interior Containers |
| Color | White |
| Warranty | 2 Years |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction