missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Forced-Air Refrigerator without Alarm
Use these refrigerators for general laboratory storage of temperature sensitive samples. Liebherr™ Forced-Air Refrigerators feature plastic coated grid shelves and plastic interior containers.
Brand: Liebherr™ FKV 3640
Additional Details : Weight : 64.00000kg
Description
- White steel refrigerator
- HardLine door design with interchangeable hinges
- Ergonomic slimline handle
- Automatic defrost
- Dynamic cooling system
- Mechanic control system with rotary control button
- External digital temperature display
Specifications
333 L | |
Steel Door/Lid | |
Automatic | |
Steel | |
White | |
3 Years | |
440 mm | |
470 mm | |
50 Hz |
1°C to 15°C | |
5 | |
R600A | |
Plastic interior containers, commercial grade moulded Polystyrol liner | |
FKV3640X | |
1640 H x 600 W x 610 D mm | |
1452 mm | |
220/240 V | |
55 kg |