missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Forced Convection Chamber Furnace NA, 450°C
Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.
£5045.00 - £16560.00
Specifications
Certifications/Compliance | DIN 17052-1 |
---|---|
Temperature (Metric) | 450°C |
Type | Chamber Furnace |
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Controller Type | Price | Quantity & Availability | ||||||
17358039
|
Nabertherm™
NA--0342K1 |
30 L | B500 | N/A | N/A | N/A | |||||
17368039
|
Nabertherm™
NA--0342M1 |
30 L | C540 | N/A | N/A | N/A | |||||
17398039
|
Nabertherm™
NA--0642K2 |
60 L | B500 | N/A | N/A | N/A | |||||
17308049
|
Nabertherm™
NA--0642M2 |
60 L | C540 | N/A | N/A | N/A | |||||
17358049
|
Nabertherm™
NA--1243K2 |
120 L | B500 |
£7840.00
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
17368049
|
Nabertherm™
NA--1243M2 |
120 L | C540 |
£8115.00
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
17318059
|
Nabertherm™
NA--2543K2 |
250 L | B500 |
£11235.00
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
||||||
17328059
|
Nabertherm™
NA--2543M2 |
250 L | C540 |
£11515.00
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
||||||
17378059
|
Nabertherm™
NA--5043K2 |
500 L | B500 |
£16285.00
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
17388059
|
Nabertherm™
NA--5043M2 |
500 L | C540 |
£16560.00
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
- Maximum Temperature: 450°C
- Stainless steel air-baffles in the furnace for optimum air circulation
- Swing door hinged on the right side
- Base frame included in the delivery, NA 15/65 designed as table-top model
- Horizontal air circulation
- Temperature uniformity up to +/- 4°C according to DIN 17052-1 (model NA 15/65 up to +/- 5°C)
- Optimum air distribution enabled by high flow speeds
- One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
DIN 17052-1 | |
450°C | |
Chamber Furnace |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Forced Convection Chamber Furnace NA, 450°C