Learn More
Nabertherm Forced Convection Chamber Furnace NA, 650°C with C440 Controller
Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.
Brand: Nabertherm NA--5061C2
Additional Details : Weight : 750.00000kg
Description
- Maximum Temperature: 650 °C
- Stainless steel air-baffles in the furnace for optimum air circulation
- Swing door hinged on the right side
- Base frame included in the delivery, NA 15/65 designed as table-top model
- Horizontal air circulation
- Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
- Optimum air distribution enabled by high flow speeds
- One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Spécification
DIN 17052-1 | |
Chamber Furnace | |
C440 | |
1000 x 750 x 750 mm | |
1000 mm | |
750 mm |
500 L | |
C440 Controller | |
±4°C | |
1000 x 750 x 750 mm | |
750 mm | |
750 kg |