missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Forceps with Silicone Covered Tips
Shop All Sartorius Products
Click to view available options
Length (Metric):
105 mm
160 mm
230 mm
Unit Size:
Each
Description
For use with balance weights
- Prevents damage to the surface of weights
- Autoclavable; recommended at 121°C
Specifications
Specifications
| No. per Pack | 1 Each |
| Length (Metric) | 230 mm |
| Product Type | Forceps with Silicone |
| Type | Forceps with Silicone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction