missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Forceps, Stainless Steel, Blunt, Straight
These Forceps, stainless steel, blunt, straight are suitable for precise laboratory tasks. The forceps have a straight shape with blunt ends that are fluted on the inside. The laboratory tweezers are made of stainless steel and feature a fluted handle.
£6.70 - £6.95
Specifications
No. per Pack | 1 |
---|---|
Design | Blunt, straight |
Material | Stainless Steel (1.4301) |
For Use With (Application) | Food |
Type | Forceps |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16339561
|
Buerkle™
5386-0300 |
105 mm |
£6.75
Each |
In Stock
Log in to see stock. |
|||||
16349561
|
Buerkle™
5386-0302 |
130 mm |
£6.95
Each |
In Stock
Log in to see stock. |
|||||
16359561
|
Buerkle™
5386-0304 |
160 mm |
£6.70
Each |
In Stock
Log in to see stock. |
|||||
Description
- Suitable for precise laboratory tasks
- Straight shape with blunt ends that are fluted on the inside – makes it possible to pick up different materials, tissues or samples accurately
- Made of stainless steel and feature a fluted handle
Specifications
1 | |
Stainless Steel (1.4301) | |
Forceps |
Blunt, straight | |
Food | |
1 |