missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Forceps, Stainless Steel, Sharp, Bent Form
Shop All Bürkle Products
Click to view available options
Length (Metric):
105 mm
130 mm
160 mm
Unit Size:
Each
Description
- Stainless steel (1.4301)
- The pointed, fluted ends can be used to work reliably with sensitive materials, tissue or samples
- Flutings on the handle ensure a slip-free grip of the stainless steel tweezers
- Suitable for use in chemistry, the pharmaceutical industry, cosmetics, and food/beverage
Spécification
Spécification
| Tip Style | Sharp |
| No. per Pack | 1 |
| Length (English) | 6.30 in. |
| Material | Stainless Steel (1.4301) |
| Length (Metric) | 160 mm |
| Product Type | Forceps |
| For Use With (Application) | Food |
| Type | Forceps |
| Style | Standard |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu