missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Forceps, Stainless Steel, Sharp, Straight

Product Code. p-7161107 Shop All Bürkle Products
Click to view available options
Length (Metric):
105 mm
130 mm
160 mm
Unit Size:
Each

Product Code. 16309561

Brand: Buerkle™ 53860200

Only null left
Add to basket
Edge
Add to basket

Forceps are ideal for use in laboratories. Pointed ends with a fluted internal structure ensure reliable handling of different samples. The fluted handle offers a good grip.

  • Stainless steel (1.4301)
  • Pointed ends with a fluted internal structure ensure reliable handling of different samples
  • The fluted handle offers a good grip
  • Suitable for use in precise work in chemistry, the pharmaceutical industry, cosmetics, and food and beverage
TRUSTED_SUSTAINABILITY

Specifications

Tip Style Sharp, Straight
No. per Pack 1
Design Sharp, Straight
Length (English) 4.13 in.
Material Stainless Steel (1.4301)
Length (Metric) 105 mm
Product Type Forceps
For Use With (Application) Food
Type Forceps
Quantity 1
Style Standard
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.