missing translation for 'onlineSavingsMsg'
Learn More

Manutan Fork extension, W x D 100 x 50mm, extended length 1830mm

Brand:  Manutan A338743

Encompass_Preferred

Product Code. 12816089

  • £744.15 / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Safely lengthens forks for longer loads, held in place by integral retaining bar. Manufactured from heavy duty 8mm thick steel. Conforms to ISO 13284 British standards with test certificate supplied.
  • Effective length (mm): 1830mm
  • Maximum fork (W x D): 100mm x 50mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers