Learn More
Thermo Scientific™ Forma™ High-Performance Chromatography Refrigerators
Benefit from the excellent temperature stability and full accessibility of this chromatography refrigerator.
Specifications
Type | Chromatography Refrigerator |
---|---|
Temperature Range | 1°C to 8°C |
Refrigerant | CFC-free |
Cabinet Material | Stainless Steel |
Exterior Finish | High-impact Powder Paint Coating |
Description
Benefit from the excellent temperature stability and full accessibility of Thermo Scientific™ Forma™ High-Performance Chromatography Refrigerators, designed for a variety of applications requiring close temperature control. Our Forma chromatography refrigerators feature microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use.
Microprocessor Control
- Adjustable temperature control ranges from 1° to 8°C; factory preset to 4°C
- Icon-based controls and displays include graphic references for universal operation
- Setpoint security with key-operated, triple-position master switch controls power to all systems for added safety
- Audible/visual warnings alert for overtemperature, undertemperature and power failure, with visual status reports on critical functions
- Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
- Advanced defrost sensor manages the defrost cycle, minimizing frost build-up to maintain refrigeration coil efficiency
- Enlarged digital display offers resolution to within 0.1°C
- Alarm has silence, ringback and automatic reset functions
- Pushbutton alarm test verifies sensor continuity
- Battery backup assures control panel function during power failure
- System offers remote alarm contacts
Refrigeration System
- Heavy-duty, industrial-grade, hermetically sealed compressors
- Automatic defrost for optimum cooling capacity
- Automatic condensate removal; no drain lines required
Construction:
- Top-mounted refrigeration and control systems (except sliding glass door model FRCR4504, base mounted)
- Door lock provision on all models
- One duplex vapor-proof interior outlet, continuous on (separate power cord provided)
- Door-activated light switch on all models except FRCR4504, which has independent switch activated lights only
- Epoxy-coated, open wire shelves, adjustable in 1 in. (2.5cm) increments
- Multipane glass door(s) with spring-loaded door closures and a 90° stay-open feature (except sliding door model FRCR4504)
- Positive, forced-air circulation to maintain temperature uniformity at all shelf levels
- Peripheral closed-cell door gasket(s) to maintain temperature integrity
- Two access ports, 2 in. (5cm) diameter, with hinged covers
- Keyed door locks for security (except model FRCR4504)
- 2 in. (5cm) casters (two locking, two nonlocking), factory installed
- Separate power cord for interior outlets on models FRCR4504 and FRCR4504
- High-density, CFC-free urethane foam insulation
- Interior and exterior surfaces finished with a high-impact powder paint coating
Ordering Information:
Accessories (available separately) include: Voltage safeguard (freestanding); temperature recorder, 6 in. (15.2cm) circular chart, seven-day drive; additional access port, 2 in. (5cm) diameter, with cover; stainless steel interior and exterior; additional full or half size shelves; heated glass doors and door-swing variations (available on most models).
Specifications
Chromatography Refrigerator | |
CFC-free | |
High-impact Powder Paint Coating | |
CE, cUL, UL | |
Two access ports for media or probes | |
Alarm, Recorder | |
58 in. | |
60 Hz |
1°C to 8°C | |
Stainless Steel | |
High-density, CFC-free urethane foam insulation | |
2 in. (5 cm) casters (two locking, two nonlocking), factory installed | |
Automatic | |
Heavy-Duty, Industrial-Grade, Hermetically Sealed | |
147.3 cm |