Learn More
Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L, CTS™ Series
Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific Forma Steri-Cult CO2 Incubators - CTS Series, complete with documentation and validation to support GMP production needs
Brand: Thermo Scientific™ 3311E
Description
Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators Cell Therapy Systems (CTS) Series consist of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Forma Steri-Cult incubators offer the ultimate protection for high-value cultures with every element of their design, from the ISO Class 5 HEPA filtration system to their easy cleaning processes and proven automated sterilization cycles. As the largest capacity stackable CO2 incubator in the market today, the CTS Series supports cell therapy needs from research to high volume production, providing the documentation critical to validation every step of the way.
Thermo Scientific™ Forma™ Steri-Cult™ CO2 incubators are designed to meet the needs of today’s rapid-fire discoveries with updates that perform reliably and with minimal contamination risk to help speed up your work. Starting with the quality you’ve come to depend on from Thermo Fisher, Steri-Cult™ incubators have added features that will take your work to the next level.• Ultimate contamination control: proven 12-log sterilization for high-value cultures, in-chamber HEPA filtration enabling ISO Class 5 chamber conditions, and an external humidification system• Largest stackable culturing capacity available ideal for high-volume culturing• Active humidification system and IR CO2 sensor with in-chamber fan for optimum cell viability• Designed for easy cleaning with electropolished 100% stainless steel inner chamber• Compatible with common cGMP facility protocols and clean room procedures such as STERIS vaporized hydrogen peroxide (VHP) biodecontamination technologySpecifications
11.4 cu. ft. | |
4-20 mA | |
322.8 L | |
0 to 20% | |
LED | |
95%, Controllable | |
CO2 Incubator | |
Factory Acceptance Testing Pk. | |
27 x 43 x 39.4 in. (68.6 x 109.2 x 100.2 cm) | |
230 V, 50/60 Hz |
UL, cUL, CE | |
Single 323 L incubator | |
Electropolished Stainless Steel | |
IR Sensor | |
Stainless Steel | |
Ambient +5° to 50°C | |
External humidity reservoir | |
20.6 x 28.8 x 32.8 in. (52.3 x 73.2 x 83.8 cm) | |
410 lb. | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.