missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neuation Technologies Pvt. Ltd. Four Position Electromagnetic Stirrer
4-position electromagnetic stirrer designed to give synchronous stirring. The modern magnetic coil technology provides noiseless and consistent stirring.
Brand: Neuation Technologies Pvt. Ltd. MS01-4110UK
Additional Details : Weight : 1.90000kg
Alert:
- Place only the recommended magnetic stirring bar with a beaker or flask in between
- Wear protective gloves while cleaning the device
- Do not touch the base plate immediately after operation
- Abrasion of the dispersion equipment or the rotating accessories can get into the medium you are working on
- The maximum temperature of the stirring media in the beaker and beaker itself should not exceed 45°C
- The equipment will not restart in case of either power interruption or any fault or mechanical interruption
- Care should be taken based on the sample used for mixing
Description
- 4 stirring position with synchronous and consistent stirring
- Slim profile with unique flat surface design
- Pulse function of 30 seconds for better mixing
- Variable speed setting from 15 to 1200 RPM
- Variable time setting from 1 minute to 99 minutes, along with an infinite mode
- Digital display for accurate setting of speed and time
- Mixing capacity of 400 mL per position with 25 mm stirring bar
- Anti - skid pads
- Water spill resistant design
- Manufactured to IP65 standard
- Wear-free drive without any moving parts
- Place only the recommended magnetic stirring bar with a beaker or flask in between.
- Wear protective gloves while cleaning the device.
- Do not touch the base plate immediately after operation.
- Abrasion of the dispersion equipment or the rotating accessories can get into the medium you are working on.
- The maximum temperature of the stirring media in the beaker and beaker itself should not exceed 45°C.
- The equipment will not restart in case of either power interruption or any fault or mechanical interruption.
- Care should be taken based on the sample used for mixing.
Specifications
15 to 1200 rpm | |
Stainless Steel | |
100/240 V | |
385 x 122 mm | |
Digital | |
iStir Quattro | |
Digital | |
Multi-position Stirrer | |
1.9 kg |
4 | |
1600 mL | |
457 x 126 x 13.4 mm | |
9V 2A | |
Electromagnetic stirrer | |
Motorless | |
1 to 99 min. | |
1.9 kg |