missing translation for 'onlineSavingsMsg'
Learn More

Brannan Four way timer and clock

Product Code. 17767349
Click to view available options
Time Range:
99 hr. 99 min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17767349

Brand: Brannan 28/220/0

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Four timers in one compact unit with 12/24 clock

  • 99 hours, 99 minutes timer counter
  • Count up and down
  • Counter automatically continues to count up when countdown time reached
  • Large, easy to read display
  • Complete with hanging hook, magnetic back and stand
  • Battery and instructions included

Specifications

Product Type 4 Way Timer and Clock
Time Range 99 hr. 99 min.
Alarms Audible
Accuracy ±30 seconds/month
Resolution Seconds
Display LCD
Increments Seconds
Battery Type AAA
Color White
Weight (English) 0.23 lb.
Weight (Metric) 102.5 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.