missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Freeze Drying Ampules
Use these ampules for a variety of laboratory applications. Freeze Drying Ampules are manufactured neutral glass to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.
Brand: Samco G225/01
This item is not returnable.
View return policy
Description
Use these ampules for a variety of laboratory applications. Freeze Drying Ampules are manufactured neutral glass to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.
- Clear neutral glass vials for freeze drying
- The top 11mm of the open ends are glazed with an internal neck diameter of 5.9mm to 6.1mm
- Capacity and length are nominal
Specifications
0.5 mL | |
Ampule | |
7 mm |
Neutral Glass | |
Clear | |
100mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction