missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Boxes

Product Code. 13467248 Shop All Thermo Scientific Products
Click to view available options
Holds:
100 (1, 1.5, 2 mL Cryo Tubes)
100 (3 and 4 mL Cryo Tubes)
100 Cryo Tubes
81 (1, 1.5, 2 mL Cryo Tubes)
81 Cryo Tubes
Cryo Tubes
Dimensions (L x W x H):
5 x 5 x 2 in.
5 x 5 x 3 in.
5.3 x 5.3 x 2 in.
5.3 x 5.3 x 3.1 in.
Unit Size:
Each
Pack of 12
This item is not returnable. View return policy

Product Code. 13467248

Brand: Thermo Scientific™ 820011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

  • Sturdy, water-repellant boxes with covers for sample storage
  • Available in 2 and 3 in. high (5.1 and 7.6cm) with 5.25 x 5.25 in. (13.3 x 13.3cm) square bases
  • Box dividers included (excluding 5956)
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Polycarbonate
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Thermo Scientific Ultra-Low Temperature Freezers
Holds 81 (1, 1.5, 2 mL Cryo Tubes)
Includes Dividers
Dimensions (L x W x H) 5.3 x 5.3 x 2 in.
Length (English) 5.3 in.
Length (Metric) 13.4 cm
Width (English) 5.3 in.
Width (Metric) 13.4 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Weight (Metric) 1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.