Learn More
Eppendorf™ Freezer Rack: CryoCube™ F740 (3-comp., MAX), 2 in/53 mm
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001071210
218.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
Freezer Rack: CryoCube™ F740 series (3-compartment, MAX), 2 in/53 mm, side access, stainless steel- Rack for 53 mm/ 2 in boxes- Max. box size [mm]: 136 x 136- Side access rack (MAX)- Ext. dimensions of rack (DxWxH) [mm]: 569 x 139 x 444 (22.4 x 5.5 x 17.5 in)- Max. box number per rack: 32 (4 x 8)- Material: Stainless steel- For ULT freezer: CryoCube™ F740 series 3-compartment (Max. 18x racks)- For ULT freezer: CryoCube F740 series 3-compartment (Max. 576x boxes)Specifications
Freezer Rack | |
56.9 x 13.9 x 44.4 cm/5.5 x 22.4 x 17.5 in. |