Learn More
Eppendorf™ ULT Freezer Rack for Premium U410, U700, HEF™ U410, CryoCube™ F570/F740 series
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks. These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001022410
187.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.38100kg
Description
- Premium U410, HEF U410
- CryoCube F740h, F740hi, F740hiw (shelves 1 – 4 in 5-shelf models)
- CryoCube F570, F570n, F570h, F570hw (and 24 racks for shelves 1 – 4 in 5-compartment CryoCube F740h, F740hi, F740hiw
- CryoCube F440h, F440n
Drawer rack- Ext. dimensions of rack (DxWxH): 563 x 140 x 216mm (22.2 x 5.5 x 8.5 in)
Max. box number per rack: 8 (4 x 2)
For ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF™ U410 (max. 15 racks), CryoCube™ F570 series (max. 25 racks), CryoCube F740 series (5-compartment version, compartment 1-4)-
For ULT freezer: Premium U410 (max. 120 boxes), Premium U700 (max. 200 boxes), HEF™ U410 (max. 120 boxes), CryoCube™ F570 series (max. 200 boxes), CryoCube F740 series (5-compartment version, compartment 1-4)
Specifications
Freezer Rack | |
563 x 140 x 216 mm | |
4 in. |
Stainless Steel | |
102 mm | |
216 mm |