missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Store in ultra-low temperatures with confidence- Accommodates temperature ranges down to -80°c.
- Durable polycarbonate construction with stainless steel clasp
- Temperature-resistant foam lining
- Uniform, grooved slide slots separate slides to preventing slide contact
- Numbered identification sheet and slots for easy slide retrieval
- Holds 100 standard 25 x 75 mm or 3 x 1 in. slides
- Stackable and autoclavable
Specifications
Slide Storage Box | |
Purple | |
Storage and Transport | |
17.5 cm | |
3.4 cm | |
Rectangular | |
20.8 cm |
100 | |
Slides | |
6.88 in. | |
1.33 in. | |
Polycarbonate, Stainless Steel | |
8.18 in. |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Freezer Slide Box > Freezer Slide Box
Spot an opportunity for improvement?Share a Content Correction