missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels
Securely mark flat lab surfaces in liquid nitrogen or freezer environments with the durable B-490 polyester label material. Easily print almost anywhere with a Brady™ handheld label printer.
Brand: Brady™ 170775
This item is not returnable.
View return policy
Description
- Designed for laboratory use on glass and polypropylene vials, centrifuges, test tubes, straws and slides
- Withstands solvents, smudges and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for use on flat frozen surfaces or wrapping around tubes and vials with a 1/8 in. overlap
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
Laboratory Labeling | |
180 Labels/Cartridge | |
0.0026 in. | |
1.65 in. | |
1.3 cm |
M4-124-490 | |
White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 | |
-320°F to +266°F | |
1.65 x 0.5 in. | |
0.5 in. | |
0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels > Dimensions (LxW): 1.65 x 0.5 in.; For Use With (Equipment): BMP41, BMP51, M511
Spot an opportunity for improvement?Share a Content Correction