Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels
Securely mark flat lab surfaces in liquid nitrogen or freezer environments with the durable B-490 polyester label material. Easily print almost anywhere with a Brady™ handheld label printer.
Brand: Brady™ 170776
52.15 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.13800kg
Description
- Designed for laboratory use on glass and polypropylene vials, centrifuges, test tubes, straws and slides
- Withstands solvents, smudges and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for use on flat frozen surfaces or wrapping around tubes and vials with a 1/8 in. overlap
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
Laboratory Labeling | |
180 Labels/Cartridge | |
0.0026 in. | |
0.6 in. | |
4.6 cm |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 | |
-320°F to +266°F | |
0.6 x 1.8 in. | |
1.8 in. | |
0.5 in. |