missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FREEZERBONDZ™ Polyester Thermal Transfer Printer Labels
Made of durable Freezerbondz™ Polyester (B-492). FreezerBondz Thermal Transfer Printer Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
£202.00 - £514.00
Specifications
Description | FreezerBondz Thermal Transfer Printer Labels |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Label |
Product Code | Brand | Width (Metric) | Height (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
11899574
|
Brady™
805916 |
9.53 mm | 9.53mm | 9.53 mm |
£202.00
1 roll |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
11810885
|
Brady™
805917 |
12.70 mm | 12.70mm | 12.7 mm |
£337.00
1 roll |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
10013164
|
Brady™
805919 |
25.4 mm | 1.2 cm | 0.9 cm |
£514.00
1 roll |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
10082003
|
Brady™
805920 |
25.4 mm | 1.2 cm | 1.1 cm |
£353.98
1 roll |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
FreezerBondz Thermal Transfer Printer Labels | |
White | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP11, BP1244, BP1344, BP2461, BP3481, BP6441, MVP200, MVP300, 300XPlusII, 360XPlusII, 600XPlusII, PR200Plus, PR300Plus, PR600Plus, IP300, IP600 | |
-320-266°F | |
30 m |
Acrylic, Permanent | |
Matte | |
Polyester | |
Thermal Transfer Printer Label | |
Laboratory identification | |
3000/Pk. | |
0.020 mm |