missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 1 in. Small Core Printers
Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.
Brand: Brady™ 114202
223.25 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
- They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
- Specialized — Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
- Durable — Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with a 1/8 in. overlap.
Specifications
Autoclavable | |
FreezerBondz Thermal Transfer Printer Labels | |
White | |
Roll | |
Thermal Transfer | |
Non-sterile | |
BBP11, 1244 Series and 1344 Series printer | |
1 | |
Rectangle | |
-320°F to +266°F | |
2.6 mil | |
25.40 x 48.26 mm | |
48.26 mm | |
25.40 mm |
RoHS 2002/95/EC | |
Permanent Acrylic, Permanent | |
Matte | |
Polyester (B-490) | |
Thermal Transfer Printer Label | |
Centrifuge tube, Eppendorf tube, PCR tube, Vial, Tube identification | |
Roll of 1500 Labels | |
1500/Roll | |
1.9 x 1 in. (W x H) | |
-196°C to +130 °C | |
0.065 mm | |
1.9 in. | |
0.6 in. |