missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

Brand:  Brady™ 114287

437.00 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15148385

  • £504.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications

Specifications

RoHS compliant to 2011/65/EU
Matte
Polyester (B-492)
Non-sterile
BBP11, BBP12, THT 1 in. Core Printers
Roll of 1500 Labels
48.3 x 25.4 mm (W x H)
1.9 in.
1.9 in.
THT-156-492-1.5-SC
Roll
Labels
Laboratory identification, R6400 series ribbons, thermal transfer printers
25.40 mm
Rectangle
27.94 mm
48.3 mm
25.40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.