missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels
Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.
Brand: Brady™
Additional Details : Weight : 0.15000kg
Description
- Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
General Identification, Laboratory Labeling | |
360 Labels/Cartridge | |
0.0032 in. | |
0.375 in. | |
3.2 cm |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
-320°F to +230°F | |
0.375 x 1.25 in. | |
1.25 in. | |
0.5 in. |