missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels
Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.
£68.35 - £109.00
Specifications
Certifications/Compliance | RoHS Compliant to 2011/65/EU (Pass 2015/863) |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black on White |
Finish | Matte |
Material | Polyester |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity & Availability | ||||
17891799
|
Brady™
170897 |
0.25 x 1.25 in. | BMP51, M511 | Die-cut |
£89.49
Pack of 180 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17990730
|
Brady™
170779 |
0.375 x 0.825 in. | BMP41, BMP51, M511 | Die-cut |
£86.15
Pack of 220 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17861759
|
Brady™
170899 |
BMP51, M511 | Die-cut |
£81.95
Pack of 360 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
17920740
|
Brady™
170781 |
0.5 x 0.5 in. | BMP41, BMP51, M511 | Die-cut |
£85.60
Pack of 240 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
17891719
|
Brady™
170895 |
0.5 x 0.9 in. | BMP51, M511 | Die-cut |
£104.00
Pack of 240 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||
17811749
|
Brady™
170894 |
0.5 x 1 in. | BMP51, M511 | Die-cut |
£109.00
Pack of 240 |
In Stock
Log in to see stock. ![]() |
||||
17970730
|
Brady™
170780 |
0.5 x 1 in. | BMP41, BMP51, M511 | Die-cut |
£95.70
Pack of 180 |
In Stock
Log in to see stock. ![]() |
||||
17801729
|
Brady™
170898 |
0.6 x 1.625 in. | BMP51, M511 | Die-cut |
£72.35
Pack of 200 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17851799
|
Brady™
170892 |
1 x 0.9 in. | BMP51, M511 | Die-cut |
£98.80
Pack of 180 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17950730
|
Brady™
170778 |
0.375 x 0.375 in. | BMP41, BMP51, M511 | Die-cut |
£90.27
Pack of 240 |
In Stock
Log in to see stock. ![]() |
||||
17881719
|
Brady™
170901 |
1 x 1.75 in. | BMP51, M511 | Die-cut |
£76.45
Pack of 180 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17861749
|
Brady™
170900 |
1.65 x 0.5 in. | BMP51, M511 | Die-cut |
£68.35
Pack of 180 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17980690
|
Brady™
170777 |
25 ft. x 0.5 in. | BMP41, BMP51, M511 | Continuous |
£93.30
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
Description
- Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
Specifications
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Polyester | |
Labels | |
-320°F to +230°F |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels