missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels
FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels allow for labeling of curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material.
£89.16 - £95.68
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | Black on White |
Finish | Matte |
Format | Cartridge (Tape) |
Material | Polyester |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17861799
|
Brady™
170893 |
0.375 x 1 in. |
£95.68
Pack of 240 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17871799
|
Brady™
170896 |
1.9 x 1 in. |
£89.16
Pack of 100 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Specialized: Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Durable: Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
- Certified: RoHS compliant to 2011/65/EU (Pass 2015/863)
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Specifications
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
BMP51, BMP53, M511 | |
0.081 mm | |
25.40 mm |
Black on White | |
Cartridge (Tape) | |
Thermal Transfer | |
Non-sterile | |
0.0032 in. | |
1 in. |