missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Labels for M6/M7 Printers

Product Code. p-7250877
Click to view available options
Dimensions (LxW):
0.375 x 0.825 in.
0.5 x 1 in.
1 x 0.9 in.
1 x 1 in.
1.65 x 0.5 in.
1.75 x 1 in.
1.9 x 1 in.
50 ft. x 0.5 in.
Format:
Continuous
Die-cut
Height (Metric):
9.53 mm
12.7 mm
25.4 mm
41.91 mm
44.45 mm
48.26 mm
Unit Size:
Each
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17898214

Brand: Brady™ 174084

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable Freezerbondz™ polyester markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
  • Made of B-492 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (LxW) 0.375 x 0.825 in.
Length (English) 0.375 in.
Width (English) 0.825 in.
Width (Metric) 20.96 mm
Height (Metric) 9.53 mm
Alternate Part Number M6-130-492
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.