missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 12L Console Freeze Dryer
FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 12 liters of ice before defrosting.
£20705.00 - £26045.00
Specifications
Type | Console Freeze Dryer |
---|---|
Capacity (Metric) | 12 L |
No. of Shelves | 0 |
Temperature Range (Metric) | -50°C |
Plug Type | All except North America |
Product Code | Brand | Material | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Includes | Price | Quantity & Availability | ||||
17970160
|
Labconco
701211090 |
Stainless Steel Coil and Collector Chamber |
£20705.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17980150
|
Labconco
701211190 |
Stainless Steel Coil and Collector Chamber | Purge Valve |
£22125.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17990150
|
Labconco
701211290 |
Stainless Steel Coil and Collector Chamber | Purge Valve, Mini Chamber |
£24545.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17900170
|
Labconco
701212090 |
PTFE Coil and Collector Chamber |
£22205.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17990160
|
Labconco
701212190 |
PTFE Coil and Collector Chamber | Purge Valve |
£23610.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17930140
|
Labconco
701212290 |
PTFE Coil and Collector Chamber | Purge Valve, Mini Chamber |
£26045.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Coil holds 12 liters of ice before defrosting
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Console Freeze Dryer | |
0 | |
All except North America |
12 L | |
-50°C | |
230 V |