missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 2.5L Benchtop Freeze Dryer

Product Code. 17930170 Shop All Labconco Corporation Products
Click to view available options
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Temperature Range (Metric):
-50°C
-84°C
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17930170

Brand: Labconco 710202090

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

FreeZone Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 2.5 liters of ice before defrosting.

  • The single 1/3 hp HCFC/CFC-free refrigeration system cools the collector to -50° C (-58° F), suitable for aqueous samples.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 2.5 L
No. of Shelves 0
Temperature Range (Metric) -84°C
Material PTFE Coil and Collector Chamber
Plug Type All except North America
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.