missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 4.5 L Benchtop Freeze Dryer
Alle ansehen Labconco Corporation Produkte
missing translation for 'orderingAttributeHoverText'
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Temperature Range (Metric):
-105°C
-50°C
-84°C
missing translation for 'unitSize'
1 unit
Beschreibung
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Spezifikation
Spezifikation
| Type | Benchtop Freeze Dryer |
| Capacity (Metric) | 4.5 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Material | Stainless Steel Coil and Collector Chamber |
| Plug Type | All except North America |
| Voltage | 230 V |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur