missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 6L Console Freeze Dryer

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.

Brand:  Labconco 710622090

49160.43 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17901050

  • £52255.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The upright collector coil holds 6 liters of ice before defrosting
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Suitable for aqueous samples.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy
Specifications

Specifications

Console Freeze Dryer
3
PTFE Coil and Collector Chamber
All except North America
6 L
-84°C
Stoppering Tray Dryer
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers