missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 6L Console Freeze Dryer

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.

Brand:  Labconco 710622190

Additional Details : Weight : 299.29999kg

 View more versions of this product

Product Code. 17911040

  • £53150.19 / 1 unit
Estimated Shipment: 30-09-2024
to see stock.

Description

Description

  • The upright collector coil holds 6 liters of ice before defrosting
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Suitable for aqueous samples.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy
Specifications

Specifications

Console Freeze Dryer
3
PTFE Coil and Collector Chamber
All except North America
6 L
-84°C
Purge Valve, Stoppering Tray Dryer
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers