missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 6L Console Freeze Dryer
FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.
Brand: Labconco 710611290
21480.10 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The upright collector coil holds 6 liters of ice before defrosting
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Console Freeze Dryer | |
0 | |
Stainless Steel Coil and Collector Chamber | |
All except North America |
6 L | |
-84°C | |
Purge Valve, Mini Chamber | |
230 V |