Learn More
Labconco FreeZone 6L Console Freeze Dryer
FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.
Marque: Labconco 710611190
Informations supplémentaires : Weight : 120.60000kg
Description
- The upright collector coil holds 6 liters of ice before defrosting
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Spécification
Console Freeze Dryer | |
0 | |
Stainless Steel Coil and Collector Chamber | |
All except North America |
6 L | |
-84°C | |
Purge Valve, Console | |
230 V |