missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ 8L -50°C Benchtop Freeze Dryers, 230V Models
BIOPHARMA

FreeZone 8L Benchtop Freeze Dryers are designed for lyophilizing moderate sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.

Brand:  Labconco™ 700801030

13641.51 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15742757

  • £14170.00 / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: Stainless steel collector

Requires : Drying accessory, vacuum pump, glassware, adapters
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Freeze Dryer/Lyophilizer
0
-58°F
UL, CAN/CSA, CE
26.5 in.
22.5 in.
18.5 in.
7A
230 V
130 lb.
8 L (before defrosting)
-50°C
Steel
Non-coated Stainless steel collector
67.3 cm
57.1 cm
46.9 cm
Schuko
60 Hz
59 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ FreeZone™ 8L -50°C Benchtop Freeze Dryers, 230V Models > Includes non-coated Stainless steel collector; Plug type: Schuko

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.