Learn More
Labconco FreeZone 8L Benchtop Freeze Dryer
FreeZone Benchtop Freeze Dryers are designed for lyophilizing moderate sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 8 liters of ice before defrosting.
Brand: Labconco 700801090
Additional Details : Weight : 63.50000kg
Description
- The upright stainless steel or PTFE collector coil holds 8 liters of ice before defrosting.
- A single 3/4 hp HCFC/CFC-free refrigeration system cools the collector
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Benchtop Freeze Dryer | |
0 | |
Stainless Steel Coil and Collector Chamber | |
230 V |
8 L | |
-50°C | |
All except North America |