missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone Triad Freeze Dryer, 230V, 50 Hz
FreeZone Triad Benchtop Freeze Dryers are designed for multiple types of lyophilization: flask, bulk and stoppering vials. With the ability to freeze dry samples in so many different forms, the Triad's versatility and compact design make it perfect for busy labs.
Brand: Labconco 794001090
34073.60 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for multiple types of lyophilization: flask, bulk and stoppering vials.
- Stainless steel collector coil holds 2.5 liters of ice before defrosting. Two 1/3 hp HCFC/CFC-free refrigeration compressors cool the collector to -85°C (-121°F), suitable for aqueous or dilute acetonitrile samples.
- Temperature-controlled shelves range from -55°C to +50°C (-67°F to +122°F) and a maximum of -75°C (-103°F) during pre-freezing.
- The shelves provide pneumatic stoppering with a diaphragm, eliminating the need for compressed gas.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Triad Freeze Dryer | |
1 | |
Stainless Steel | |
230 V |
2.5 L (before defrosting) | |
-85°C to +50°C | |
All except North America |
Labconco-freezone_brochure.pdf
File size: 15.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco FreeZone Triad Freeze Dryer, 230V, 50 Hz > Material: Stainless Steel
Spot an opportunity for improvement?Share a Content Correction