Learn More
Thermo Scientific™ Fresco™ 21 Microcentrifuge
High-end research applications requiring microcentrifuges with refrigeration and performance up to 21,000xg.
Brand: Thermo Scientific™ 75002425
4575.83 GBP valid until 2024-12-31
Use promo code "21929" to get your promotional price.
View more versions of this product
Description
Save time with the fast sample processing of Thermo Scientific Freso 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
Support your micro-volume separation needs with:- Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
-9°C to +40°C | |
Benchtop Centrifuge | |
Fresco 21 Centrifuge, Refrigerated | |
Yes | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
62.0lb. (28.0 kg) | |
50/60 Hz | |
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
14,800 rpm | |
50 dB(A) | |
CSA, CE, IVD | |
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | |
230 V 50/60 Hz | |
1 to 99 min. (1 min. increments); HOLD | |
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm) | |
Thermo Scientific | |
230 V |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.