missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fresco™ 21 Microcentrifuge
GREENER_CHOICE

Product Code. p-811128 Shop All Thermo Scientific Products
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Includes:
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid
24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15586334

Brand: Thermo Scientific™ 75002555

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

High-end research applications requiring microcentrifuges with refrigeration and performance up to 21,000xg.

Save time with the fast sample processing of Thermo Scientific Freso 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.

Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Noise Level 50 dB(A)
Temperature Range -9°C to +40°C
Certifications/Compliance CSA, CE, IVD
Type Benchtop Centrifuge
Includes Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
Description Fresco 21 Centrifuge, Refrigerated
Electrical Requirements 230 V 50/60 Hz
Refrigerated Yes
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight 62.0lb. (28.0 kg)
Product Line Thermo Scientific
Frequency 50/60 Hz
Voltage 230 V
Rotor Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.