missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ CE Trolley Accessories: Trolley Support Half Tray

For use with the CE Pre-Prepared Trolley.

Brand:  Vileda Professional™ 120783

Additional Details : Weight : 2.10000kg

Product Code. 17822466

  • £60.52 / Pack of 5
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • For use on the CE Pre-Prepared Trolley
  • Stores two 6l buckets or one pre-prepared box
  • Autoclavable
Specifications

Specifications

Trolley Support Half Tray
Not Autoclavable
39 x 28 x 6 cm (15.5 x 11 x 2.5 in.)
CE Pre-Prepared Trolley
Non-sterile
Polypropylene
Gray
General Cleaning
5/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers