missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ CleanTech™ Duo Microfiber Laminated Mop, Non-sterile

For cleaning/disinfecting floors, walls and ceilings. Vileda Professional CleanTech Duo Microfiber Laminated Mop, Non-sterile are designed for use in cleanrooms up to class ISO 5/GMP A and B/FED209D Class 100.

Brand:  Vileda Professional™ 141886

Additional Details : Weight : 3.96000kg

Product Code. 17842506

  • £883.87 / Pack of 50
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • Microfiber laminated cleanroom foam
  • Double sided for effective cleaning and disinfecting
  • Adhesive-free lamination techniques used to prevent additional contamination to products
  • Suitable for bucket and pre-prepared method
  • Proved bacteria reduction of 99.99%
Specifications

Specifications

Cleanroom Sponge Mop
Non-sterile
Telescopic Handle, Swep Duo Plus Mop Frame, Color-coded Telescopic Handles, Evolution Telescopic Handles
Microfiber Laminated Foam
Blue
50 cm
Floors, Walls and Ceilings, ISO 5, LAR, Production, Labs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers