Learn More
Vileda Professional™ Extendable Universal Handle with Color Coding Rings
Provides an ergonomic feel and reliable telescoping performance. Vileda Professional-FHP Extendable Universal Handle with Color Coding Rings is part of the UltraSpeed Pro System and was developed to be simple to use.
Brand: Vileda Professional™ 119966
175.66 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 4.65000kg
Description
- Constructed of aluminum
- Adjustable length of 100–180 cm
- Extends with twist of the wrist
- Anti-slip top grip to reduce slipping on walls
- Ergonomic grip allows blood circulation in hands and fingers, thereby reducing fatigue
- Resists autoclave, gamma and ETO processes
- Color coded rings (Blue, Red, Green, Yellow)
Specifications
Extendable Handle | |
Autoclavable | |
Ergonomic Center and Anti-slip Grips | |
Surface Cleaning in LAR, Production, and Lab Environments |
40 to 71 in. | |
10/Cs. | |
Vileda Professional UltraSpeed Pro Frame | |
Aluminum |