missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ Roll-O-Matic™ Self-Wringing Mops

Product Code. 17832456
Click to view available options
Material:
Aluminum
Stainless Steel
Dimensions:
48 x 10 in.
48 x 14 in.
58.5 to 76.25 x 14 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17832456

Brand: Vileda Professional™ 118550

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for all controlled environments.

  • Mop with built-in wringer
  • Wringer built into handle, eliminating need for expensive and bulky wringer
  • Improved components eliminate sharp edges and provide for excellent refill retention
  • Fits all original and advanced technology Roll-O-Matic approved refills
  • Ergonomic grip

Specifications

Dimensions 48 x 14 in.
Product Type Mops with Sponge Mop Head
Head Type Straight Head
Color Blue
Length (English) 48 in.
Autoclavable Autoclavable
Width (English) 14 in.
Includes Wringer Built into Handle
For Use With (Equipment) Roll-O-matic Self Wringing Cleanroom Mops
For Use With (Application) For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.