Learn More
Vileda Professional™ CE Bucket Trolley
Designed for use in controlled environments where maximum contamination control needed
Brand: Vileda Professional™ 141926
Additional Details : Weight : 9.00000kg
Description
The trolleys are electro-polished stainless steel with air tight connections and smooth weldings. This ensures excellent biological control while still being easy to clean and full autoclavable. Trolleys offer ample space for all utensils needed for effective cleaning and are fully customizable to meet your exact needs with optional accessories.
- Two stainless steel mop handle holders
- Support bar for Duo Press Wringer (sold separately) or Dip-N-Go Sieve (sold separately), Support Plate (sold separately) and commonly used industry wringers
- Frame holders allow for storage of various sized mops
- Rear area working station
- Third bucket extension available turning double bucket system into triple bucket system (sold separately)
- Autoclavable, extremely quiet cleanroom casters
- Electro-polished for a contamination free surface
- Color coded system within boxes, buckets and handles (all accessories sold separately)
Certifications
ISO Class 5.
Specifications
Double Bucket Trolley | |
Gray | |
ISO 5, LAR, Production, Laboratory |
Stainless Steel | |
77 x 71 x 95 cm (30.3 x 28 x 37.4 in.) | |
Vileda Professional-FHP CE Dip-N-Go Sieve, Support Plate for CE Dip-N-Go Sieve, 25L Longish Bucket With Color Coding Clips, and Bucket Extension |