missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Glass Thermometers: Enviro-Safe™ Filled
Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.
£48.26 - £76.20
Specifications
Bottle Size | 30 mL |
---|---|
Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST, DAkkS |
Includes | PTFE coating |
Material | Glass |
Thermometer Fill | Enviro-Safe™ Liquid |
Product Code | Brand | Accuracy | Temperature Range (Metric) | For Use With (Application) | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Temperature Range (Metric) | For Use With (Application) | Product Type | Price | Quantity & Availability | ||
13089162
|
H-B Instrument™
B61004-0800 |
±0.5°C | 15°C to 50°C | Incubator | Verification Thermometer: Easy-Read | ||||
13069162
|
H-B Instrument™
B61004-0500 |
±0.5°C | 15°C to 50°C | Incubator | Verification Thermometer |
£76.20
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
13029162
|
H-B Instrument™
B61004-0400 |
±0.5°C | -5°C to +20°C | Blood banks | Verification Thermometer |
£54.95
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
13049162
|
H-B Instrument™
B61004-0100 |
±0.5°C | -5°C to +15°C | Refrigerator | Verification Thermometer |
£69.95
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
Description
Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.
Specifications
30 mL | |
PTFE coating | |
Enviro-Safe™ Liquid | |
0.5°C |
ISO/IEC 17025:2005, A2LA, NIST, DAkkS | |
Glass | |
±0.5°C |