missing translation for 'onlineSavingsMsg'
Learn More

Gerhardt™ Fritsch™ Pulverisette 1 Jaw Crusher

Brand:  Gerhardt™ 01.5010.00

Code : 04

Additional Details : Weight : 5.00000kg

Product Code. 13128123

  • POA / Each
Estimated Shipment: 04-10-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Order Info

Model

Specifications

Specifications

Jaw Crusher
800 mm
115 V/1 50/60 Hz, 1900 W
800 mm
I Classic Line
1900 W
400 mm
Certified safety (CE mark)
800 x 400 x 800 mm
Mining and metallurgy, chemistry, geology and mineralogy, glass industry, ceramics, rocks and soils; suitable for very hard, hard, medium-hard, brittle materials, abrasive samples and metal-free grinding
50/60 Hz
115/1 V
177 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers