missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Fritte Sample Set

Fritte Sample Set for the Pro-Divide reaction cell.

Brand:  IKA™ 0020101403

Product Code. 17543626

  • £125.00 / Each
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The sample set includes each one glass frit 1 μm, glass frit 5 μm, glass frit 10 μm for the Pro-Divide reaction cell.
  • Pore sizes:
    • Glass frit 1 μm: 1 to 1.6 μm;
    • Glass frit 5 μm: 4 to 5.5 μm
    • Glass frit 10 μm: 10 to 16 μm.
Specifications

Specifications

1 μm, 5 μm, and 10 μm Glass Frits
Pro-Divide Reaction Cell
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers