missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Front Access Freezer Racks
Wesbart Front Access Freezer Racks are used to store boxes.
Brand: Wesbart™ AH179/10U
Code : NEW
Additional Details : Weight : 1.50000kg
Description
- ULT freezer racks
- For upright freezers to store boxes
Specifications
Freezer Rack | |
Autoclavable | |
10 | |
Yes | |
Store Loose Items | |
560 x 140 x 415 mm |
Aluminum Front Access Rack | |
Silver | |
Rectangle | |
Non-sterile | |
Freezers | |
560 mm |