missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Multi Centrifuge

Reliable and compact multi-function centrifuges ideal for general lab applications.

Brand:  OHAUS™ 83041073

886.74 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 30130259

  • £1180.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Compact Low-Speed Centrifuge with a Modern Touch-Wheel Interface Ideal for General Lab Applications.

Frontier™ 5707 is a reliable compact low-speed general purpose centrifuge. Depending on the kit it might include a pre-installed rotor with different capacity. Both rotors are suitable for round and conical bottom tubes. Designed with convenient operation in mind, Frontier™ 5707 features a uniquely designed splash-proof front panel with Touch-Wheel control on an intuitive interface.

Unique Features:

  • Designed for ease of operation, the Frontier™ 5707 features convenient control on a protective splash-proof interface, which allows for responsive operation—even when wearing gloves.
  • Enclosing all its functionalities within a small footprint, the Frontier™ 5707 saves valuable space on the lab bench.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 x 50 mL RB/FA or 4 x 15 mL RB/FA
4,445 x g
LCD with Backlight
≤60 ±2 dB(A)
CE, FCC
Yes
10 kg
10 sec. to 99 hr. 59 min. 59 sec.
6,800 rpm
No
99 Programs
50 W
Centrifuge
Direct, Brushless Induction Drive
Yes
FC5707+R09
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.